Motion
23124EMW33

TIMKEN
23124EMW33

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open, C0
MI ITEM #05852489
MFR #23124EMW33
Price$1,922.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23124EMW33

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open, C0
MI ITEM #05852489
MFR #23124EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,922.45/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    2.4409 in
  • Outside Diameter  
    200 mm
  • Overall Width  
    62 mm
  • Weight
    17.28 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    140000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796024496
  • Maximum RPM (Grease)
    2200 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    183000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796024496

Overview

Mfr description
23124EMW33
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought