Motion
GR8520008.00

GROVE GEAR
GR8520008.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #05852732
MFR #GR8520008.00
Price$4,985.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520008.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #05852732
MFR #GR8520008.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,985.50/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Length
    14.0000 in, 355.60 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    7827 in/lb;884.33 nm
  • Nominal Ratio
    10:1
  • Output Size
    2.0000 in
  • Overhung Load
    3370 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    232 lbs, 105.23 kg
  • Width
    13.0000 in, 330.20 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Worm Speed Reducer
  • Horsepower
    23.15 hp
  • Horsepower Rating Normal Duty
    23.15 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-B852-10-R
  • Max Input Horsepower
    23.15 hp
  • Mounting Type
    Base
  • Output
    21.73 hp;16.2 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    14990.49 N, 3370 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    7827 in-lbs;884.33 Nm

Overview

Mfr description
GR-B852-10-R (GR8520008.00) REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought