Motion
1041491
Calcium & Lime Remover
Mi Item #05852815
MFR #1041491
Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calcium & Lime Remover
Mi Item #05852815
MFR #1041491

Mfr description
BZ7429 CALCM & LM RMVR R11524 1G
  • Non fuming, non irritating; Eliminates problems often encountered with acid systems; Biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.36/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in
  • Weight
    10.588 lbs

Details

  • Application
    For use in all kitchen operations
  • Chemical Type
    Acid
  • Cleaner Type
    Lime Remover
  • Color
    Clear
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Slightly flammable
  • Food Grade
    A3
  • Form
    Thin, Water-Based liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Package Quantity
    4 Per Case
  • Product Types
    Cleaners
  • Scent
    Acidic
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Stainless steel, aluminum, glass, plastic and ceramic surfaces
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)