Motion
02-199239
DSV2-4-B-000-00 SHUTTLE CART VALVE
Mi Item #05852855
MFR #02-199239
Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV2-4-B-000-00 SHUTTLE CART VALVE
Mi Item #05852855
MFR #02-199239

Mfr description
DSV2-4-B-000-00 SHUTTLE CART VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.26/each

Specifications

Dimensions

  • Overall Length
    0.56 in
  • Weight
    0.04 lbs

Details

  • Body Material
    Steel
  • Cavity
    C-4-3
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Shuttle Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    3 L/min
  • Maximum Operating Pressure
    240 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)