Motion
WPL838-XL-BL
Mechanix Wear® FastFit® General Purpose Work Gloves - X-Large Size, Hook & Loop Cuff
MI ITEM #05852861
MFR #WPL838-XL-BL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanix Wear® FastFit® General Purpose Work Gloves - X-Large Size, Hook & Loop Cuff
MI ITEM #05852861
MFR #WPL838-XL-BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WPL838 SIZE XL BLUE
  • Durable Clarino synthetic leather palm is long lasting and comfortable
  • Reinforced finger and thumb grippers made from rubberized tire-tread provide superior, non-slip grip
  • Lycra side panels and Spandex-padded back improve flexibility, fit and comfort
  • Concealed interior seam stitching prevents snagging
  • Elastic cuff with hook-and-loop closure ensures a secure fit
  • Machine washable materials with hidden seams extend life of gloves

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection
  • Cuff Type
    Hook & Loop
  • Finger Coverage
    Full
  • Application
    Mechanic's
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought