Motion
38 91 200

KNIPEX
38 91 200

8" Mechanics Pliers for Spark Plug Boots
Mi Item #05852902
MFR #38 91 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
38 91 200

8" Mechanics Pliers for Spark Plug Boots
Mi Item #05852902
MFR #38 91 200

Mfr description
38 91 200 8" MECHANICS' 45 DGR ANGLED
  • High-strength jaws and tips bend and snap back into place.
  • Cross hatched gripping surface for greater grip.
  • The 45˚ angled, half-round jaws make this the perfect tool for gripping spark plugs and round components.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    3/4 in.
  • Overall Length
    8 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    7 11/16 in.
  • Single Part Width
    7 11/16 in.
  • Tool Weight
    0.385 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.385
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Cutting Capacity Hard Wire
    13/64 in
  • Cutting Capacity Piano Wire
    9/64 in
  • Description
    Mechanics Pliers for Spark Plug Boots
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Non-Insulated, Plastic Grip
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001704
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221001704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)