Motion
2757-M
2757-M Fabulous Fabricator - Med, Grey/Off White
Mi Item #05852961
MFR #2757-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2757-M Fabulous Fabricator - Med, Grey/Off White
Mi Item #05852961
MFR #2757-M

Mfr description
2757-M FABULOUS FABRICATOR GLOVE MEDIUM
  • Full-grain cowhide leather palm and index finger
  • Cotton fleece lined palm
  • Split cowhide back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    13
  • Size
    M
  • Weight
    0.5

Details

  • Color
    Grey/Off White
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cotton Fleece lined palm
  • Manufacturer Upc Number
    065537275727
  • Material
    Leather
  • UPC_NO
    65537817958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)