Motion
96266
Leather Palm Glove with Fabric Back - One Size Fits All, Pigskin Grain Leather, Fleece Lined, White, Blue
Mi Item #05852975
MFR #96266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - One Size Fits All, Pigskin Grain Leather, Fleece Lined, White, Blue
Mi Item #05852975
MFR #96266

Mfr description
96266 MS LIBERTY WOMENS GLOVE
  • Fleece over foam lining
  • Full-grain pigskin leather
  • Cotton drill back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length
    8
  • Weight
    0.55

Details

  • Applications
    Construction, Farm & Ranch, General Purpose, Industrial, Yard & Field Work
  • Closure Type
    Safety cuff
  • Color
    Blue, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Pigskin
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)