Motion
CS150-2CS
1-1/2 ID CS Crimp Style Sleeve 1.813 ID,
MI ITEM #05853003
MFR #CS150-2CS
Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID CS Crimp Style Sleeve 1.813 ID,
MI ITEM #05853003
MFR #CS150-2CS

Mfr description
CS150-2CS CRIMP STYLE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.77/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.7031 in - 1.7500 in
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.24 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    Liquid Service
  • Compatible Banding Types
    King Crimp Cam & GrooveKing Crimp ST Nipple
  • Configuration
    Straight
  • Connection Type
    King Crimp Style
  • End 1 Style
    King Crimp Style
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CS150-2CS
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 PSI, 20.7 bar
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp Style
  • Type
    King Crimp Style Sleeve
  • Working Pressure
    250 to 300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)