Motion
SPM25OPNWW

THOMSON (ALTRA)
SPM25OPNWW

Super Linear Bearing Ball Bushing only - SPM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 4130 N Load Capacity, Open
Mi Item #05853018
MFR #SPM25OPNWW
Price$230.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPM25OPNWW

Super Linear Bearing Ball Bushing only - SPM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 4130 N Load Capacity, Open
Mi Item #05853018
MFR #SPM25OPNWW

Mfr description
SPM25OPNWW LINEAR BEARING
  • The Super Ball Bushing Bearing has been the industry standard for self-aligning linear bearings for over twenty years.
  • This bearing provides three times the load capacity or 27 times the travel life of conventional linear bearings.
  • Besides the dramatic increase in load capacity, the Super Ball Bushing bearing is self-aligning, lightweight and adjustable with a low coefficient of friction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.12/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    4130 N
  • Load Capacity
    4130 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Series
    SPM
  • Static Load Capacity
    4540 N
  • UPC_NO
    662486261117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)