Motion
521P45A+610 Y=42.50

THOMSON (ALTRA)
521P45A+610 Y=42.50

Linear Guide Standard Ball Profile Rail - Series: 500, 45 mm Rail, Bolt Up from Bottom
MI ITEM #05853083
MFR #521P45A+610 Y=42.50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521P45A+610 Y=42.50

Linear Guide Standard Ball Profile Rail - Series: 500, 45 mm Rail, Bolt Up from Bottom
MI ITEM #05853083
MFR #521P45A+610 Y=42.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
521P45A0610 Y=42.50

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Standard
  • Rail Style
    Bolt Up from Bottom
  • Overall Height
    37 mm
  • Nominal Rail Size
    45 mm
  • Accuracy Class
    Precision Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    610 mm
  • Overall Width
    45 mm
  • Rail Screw Size
    M10
  • Series
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text