Motion
8MB-8MJ-8MJ

GATES RUBBER CO
8MB-8MJ-8MJ

Adapter Fitting - 1/2 in Male O-Ring Boss x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
Mi Item #05854785
MFR #8MB-8MJ-8MJ
Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MB-8MJ-8MJ

Adapter Fitting - 1/2 in Male O-Ring Boss x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
Mi Item #05854785
MFR #8MB-8MJ-8MJ

Mfr description
8MB-8MJ-8MJ G60352 0808
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.55/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Weight
    0.32 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/2 in Male O-Ring Boss x 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    072053439403
  • Material
    Steel
  • UPC_NO
    072053439403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)