Motion
411N25G1
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Short Block, 25 mm Rail Size, 48 mm Wide, 54.00 mm Long, Load Capacity: 10300 N
MI ITEM #05854793
MFR #411N25G1
List Price$277.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Short Block, 25 mm Rail Size, 48 mm Wide, 54.00 mm Long, Load Capacity: 10300 N
MI ITEM #05854793
MFR #411N25G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.37/each for your price

Overview

Mfr description
411N25G1 BEARING BLOCK

Specifications

  • Series
    400
  • Block Type
    Narrow Short Block
  • Nominal Rail Size
    25 mm
  • Overall Height
    33 mm
  • Overall Length
    54.00 mm
  • Overall Width
    48 mm
  • Accuracy Class
    Normal Grade
  • Preload
    Approximately 0.03 C
  • Weight
    0.46 lbs
  • Load Capacity
    10300 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought