Motion
CNSF125-435-D

SMC CORP OF AMERICA
CNSF125-435-D

Power Lock Cylinderinder
Mi Item #05854982
MFR #CNSF125-435-D
Price$2,037.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNSF125-435-D

Power Lock Cylinderinder
Mi Item #05854982
MFR #CNSF125-435-D

Mfr description
CNSF125-435-D POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,037.86/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Tie Rod
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Fine Lock
  • Mounting Type
    Tie Rod
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CNS
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)