Motion
JVS210 X 1-7/8 SHEAVE

DODGE
JVS210 X 1-7/8 SHEAVE

Heavy Duty Variable Pitch Pulley - MVS Series, 2 Groove, A, B, 3V, 5V Belt Section Size, 1.8750 in Bore, 8.2680 in OD, Finished, Cast Iron Material
Mi Item #05855005
MFR #JVS210 X 1-7/8 SHEAVE
Price$1,253.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JVS210 X 1-7/8 SHEAVE

Heavy Duty Variable Pitch Pulley - MVS Series, 2 Groove, A, B, 3V, 5V Belt Section Size, 1.8750 in Bore, 8.2680 in OD, Finished, Cast Iron Material
Mi Item #05855005
MFR #JVS210 X 1-7/8 SHEAVE

Mfr description
MVS-210X1-7/8 ADJ SHEAVE
  • Designed for up to 40 HP @ 1750 RPM
  • Used with A, B, 3V & 5V belts
  • All of the adjustable pitch sheaves are made of durable gray cast iron class 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,253.77/each

Specifications

Dimensions

  • Belt Section Size
    3V, 5V, A, B
  • Bore Diameter
    1.8750 in
  • Datum Diameter
    6.9400 in
  • Length Through Bore
    4.1300 in
  • Maximum Pitch Diameter
    7.34 (3V) in, 7.63 (A) in, 8.02 (B) in, 8.12 (B) in
  • Minimum Pitch Diameter
    6.40 (A) in, 6.59 (B) in, 6.69 (5V) in, 6.73 (3V) in
  • Outside Diameter
    8.2680 in
  • Overall Width
    4.1300 in
  • Weight
    27 lbs

Details

  • Additional Details
    Every turn of the adjustment screw moves the flange by 1/16 in
  • Bore Type
    Finished
  • Manufacturer Upc Number
    775829030285
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Number Of Movable Flanges
    2
  • Series
    MVS
  • UPC_NO
    775829030285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)