Motion
202C35322200000

THK AMERICA INC
202C35322200000

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-TB, Flanged Block Mounted from the Bottom, 34mm Rail, 100mm Wide x 111mm Long, Static Capacity 81.8 kN, Light Preload
MI ITEM #05855203
MFR #202C35322200000
Price$252.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202C35322200000

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-TB, Flanged Block Mounted from the Bottom, 34mm Rail, 100mm Wide x 111mm Long, Static Capacity 81.8 kN, Light Preload
MI ITEM #05855203
MFR #202C35322200000

Mfr description
SR35TB1SSC1 (GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.50/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    34 mm
  • Overall Length
    111 mm
  • Overall Width
    100 mm
  • Weight
    1.5 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    60.4 kN
  • Load Capacity
    81.8 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202C35322200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Prop 65 Statement
    Yes
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-TB
  • Static Load Capacity
    81.8 kN
  • UPC_NO
    202C35322200000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)