Motion
323-CNSSELY-2X
Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Yellow Color, Pullover Front Closure
Mi Item #05855253
MFR #323-CNSSELY-2X
Price$49.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester Material, 2 XL Size, Hi-Vis Yellow Color, Pullover Front Closure
Mi Item #05855253
MFR #323-CNSSELY-2X

Mfr description
323-CNSSE LY/2XL CREW NECK SWEATSHIRT
  • 8 oz. polyester fleece
  • 2" silver reflective tape
  • Available in hi-vis lime yellow and hi-vis orange
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.19/each

Specifications

Dimensions

  • Material Weight
    271.2 g/m2, 8 oz/yd2
  • Size
    2

Details

  • Additional Details
    Fabric: 8 oz Polyester Fleece | Stock Type: STOCK
  • ANSI Class
    R3
  • Applications
    Construction, Emergency Services, Municipalities, Railway and metro workers, Road Work, Shipyards, Survey Crews, Utility Work
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Pullover
  • Cold Weather Usage
    Yes
  • Collar Style
    Crew Neck
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Crew Neck Sweatshirt
  • Flame Resistant
    No
  • Front Closure
    Pullover
  • Garment Type
    Sweatshirts
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    616314070877
  • Material
    Polyester
  • Protection Type
    Hi Vis Coat
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Crew Neck
  • Storm Flap
    No
  • Style
    Hi Vis Coat
  • UPC_NO
    616314070877
  • Wrist Closure
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)