Motion
113-1157-006
Char-Lynn 6000 Series Hydraulic Geroler Disc Valve Motor - 6000 - Wheel, 11.95 in³/r Displacement, 1-3/4 in, 40 gpm
Mi Item #05855297
MFR #113-1157-006
Price$2,705.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 6000 Series Hydraulic Geroler Disc Valve Motor - 6000 - Wheel, 11.95 in³/r Displacement, 1-3/4 in, 40 gpm
Mi Item #05855297
MFR #113-1157-006

Mfr description
113-1157 MOTOR
  • 9 displacements available
  • Can be used in a multitude of industries
  • Presents a multitude of options that make this motor very “smart” and flexible to apply
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,705.67/each

Specifications

Dimensions

  • Continuous Torque
    5089 in
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Output Shaft Size
    1-3/4 in
  • Overall Height
    6.55 in
  • Overall Length
    11.17 in
  • Overall Width
    6.55 in

Details

  • Actual Mounting Flange
    Wheel; 4 Bolt; 139.7 [5.50] Pilot Dia. 14.35 [.565] Dia. Holes On 184.2 [7.25] Dia. Bolt Circle
  • Actual Output Shaft
    Taper
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Displacement
    11.95 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    775 rpm
  • Maximum Flow Rate
    40 gpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt Flange - 5.5 in Pilot
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    6000 - Wheel
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)