1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CMBD7P
Mini-Ratchet Bit Screwdriver Kit Phillips, Slotted, Square
MI ITEM #
05855361
MFR #
CMBD7P
Price
$23.28
/each
Qty
Add to Cart
Previous Page
Home
Crescent Wrench CMBD7P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CMBD7P
Mini-Ratchet Bit Screwdriver Kit Phillips, Slotted, Square
MI ITEM #
05855361
MFR #
CMBD7P
Mfr description
CMBD7P BIT DRIVER 7 IN 1
Dual Material Handle: Designed for Improved Comfort and Performance
Hang Hole: Can Be Used to Hang on A Wall or with An Additional Driver to Create A T-Handle
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.28
/each
Add to Cart
Specifications
Dimensions
Phillips Point Size
#1, #2 in
Tip Width Range
3/16; 9/32
Weight
0.41 lb
Details
Harmonization Code
8205400000
Manufacturer Upc Number
037103256737
PSC Code
5133
Tip Type
Phillips; Slotted; Square
Type
Mini-Ratchet Bit Kit
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items