Motion
FSNT 513-611

TIMKEN
FSNT 513-611

Pillow Block Housing - Four-Bolt Base, Cast Iron
MI ITEM #05855410
MFR #FSNT 513-611
Price$642.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FSNT 513-611

Pillow Block Housing - Four-Bolt Base, Cast Iron
MI ITEM #05855410
MFR #FSNT 513-611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$642.96/each

Specifications

Dimensions

  • Base To Bore Centerline  
    80 mm
  • Overall Height  
    150 mm
  • Overall Length  
    252 mm
  • Overall Width  
    80 mm
  • Weight
    14.55 lbs

Details

  • Compatible Bearing Series Part Num
    21311K
  • Compatible Bearing Type
    Spherical Roller
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796316324

Overview

Mfr description
FSNT 513-611 WIDE INNER RING & HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought