Overview
Mfr description
SNT 506-605 WIDE INNER RING & HOUSED
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22206K
- UPC_NO087796316102
- Weight4.41 lbs
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data