Overview
Mfr description
SNT 510-608 WIDE INNER RING & HOUSED
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Compatible Bearing Series Part Num22308K
- UPC_NO087796316140
- Weight7.05 lbs
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data