Motion
EC511-609

TIMKEN
EC511-609

Closed Bearing End Cap or Cover - 66 mm Compatible Bore, 77 mm OD, 4.79 mm Width, Cast Iron Material
Mi Item #05855452
MFR #EC511-609
Price$163.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EC511-609

Closed Bearing End Cap or Cover - 66 mm Compatible Bore, 77 mm OD, 4.79 mm Width, Cast Iron Material
Mi Item #05855452
MFR #EC511-609

Mfr description
EC511-609 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.04/each

Specifications

Dimensions

  • Outside Diameter  
    77 mm
  • Overall Width
    4.8 mm
  • Weight
    0.09 lbs

Details

  • Compatible Bearing Number
    22211K
  • Compatible Housed Unit
    SNT 511-609
  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    V-Ring
  • UPC_NO
    087796319516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)