Motion
FSNT 530

TIMKEN
FSNT 530

Pillow Block Housing - Four-Bolt Base, Cast Iron
Mi Item #05855497
MFR #FSNT 530
Price$3,012.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FSNT 530

Pillow Block Housing - Four-Bolt Base, Cast Iron
Mi Item #05855497
MFR #FSNT 530

Mfr description
FSNT 530 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,012.00/each

Specifications

Dimensions

  • Base To Bore Centerline  
    160 mm
  • Overall Height  
    323 mm
  • Overall Length  
    530 mm
  • Overall Width  
    160 mm
  • Weight
    105.79 lbs

Details

  • Compatible Bearing Series Part Num
    22230K
  • Compatible Bearing Type
    Spherical Roller
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796316430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)