1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
TSNG620
Bearing Seal - Double Lip, 85 mm Bore , 164 mm OD, 14 mm Width
MI ITEM #
05855562
MFR #
TSNG620
List Price
$238.31
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN TSNG620
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
TSNG620
Bearing Seal - Double Lip, 85 mm Bore , 164 mm OD, 14 mm Width
MI ITEM #
05855562
MFR #
TSNG620
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$238.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TSNG620 WIDE INNER RING & HOUSED
Specifications
Seal Type
Double Lip
Outside Diameter
164 mm
UPC_NO
087796317253
Weight
0.3 lbs
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data