Motion
SNT 212

TIMKEN
SNT 212

Pillow Block Housing - Two-Bolt Base, Cast Iron
Mi Item #05855568
MFR #SNT 212
Price$520.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNT 212

Pillow Block Housing - Two-Bolt Base, Cast Iron
Mi Item #05855568
MFR #SNT 212

Mfr description
SNT 212 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.61/each

Specifications

Dimensions

  • Base To Bore Centerline  
    70 mm
  • Overall Height  
    134 mm
  • Overall Length  
    255 mm
  • Overall Width  
    70 mm
  • Weight
    11.46 lbs

Details

  • Compatible Bearing Series Part Num
    22212
  • Compatible Bearing Type
    Spherical Roller
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796316034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)