Motion
SNT 217

TIMKEN
SNT 217

Pillow Block Housing - Two-Bolt Base, Cast Iron
MI ITEM #05855572
MFR #SNT 217
Price$1,025.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNT 217

Pillow Block Housing - Two-Bolt Base, Cast Iron
MI ITEM #05855572
MFR #SNT 217

Mfr description
SNT 217 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,025.76/each

Specifications

Dimensions

  • Base To Bore Centerline  
    95 mm
  • Overall Height  
    183 mm
  • Overall Length  
    320 mm
  • Overall Width  
    90 mm
  • Weight
    22.92 lbs

Details

  • Compatible Bearing Series Part Num
    22217
  • Compatible Bearing Type
    Spherical Roller
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796316072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)