1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
H2308
Adapter Sleeve - 35 mm Bore Dia., 46 mm Overall Length, M40x1.5 Thread Size
MI ITEM #
05855622
MFR #
H2308
Price
$126.15
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
TIMKEN H2308
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
H2308
Adapter Sleeve - 35 mm Bore Dia., 46 mm Overall Length, M40x1.5 Thread Size
MI ITEM #
05855622
MFR #
H2308
Mfr description
H2308 WIDE INNER RING & HOUSED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$126
.15
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
35 mm
Overall
Length
46 mm
Thread
Size
M40x1.5
Weight
0.49 lbs
Details
Lock Nut Number
KM8
Lock Plate Number
MB8
Lock Washer Number
MB8
Product Type
Adapter Sleeves
Series
H
UPC_NO
087796214477
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items