Motion
H2309

TIMKEN
H2309

Adapter Sleeve - 40 mm Bore Dia., 50 mm Overall Length, M45x1.5 Thread Size
MI ITEM #05855623
MFR #H2309
Your Price$65.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H2309

Adapter Sleeve - 40 mm Bore Dia., 50 mm Overall Length, M45x1.5 Thread Size
MI ITEM #05855623
MFR #H2309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.54/each(List $75.37)

Overview

Mfr description
H2309 WIDE INNER RING & HOUSED

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    40 mm
  • Overall Length
  • Thread Size
  • Outside Diameter
    65 mm
  • Lock Nut Number
    KM9
  • Lock Washer Number
    MB9
  • Lock Plate Number
    MB9
  • Series
    H
  • Manufacturer Product Page
  • UPC_NO
    087796246713
  • Weight
    0.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text