Motion
H2328

TIMKEN
H2328

Adapter Sleeve - 125 mm Bore Dia., M140 x 2 Thread Size
Mi Item #05855626
MFR #H2328
Price$1,916.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H2328

Adapter Sleeve - 125 mm Bore Dia., M140 x 2 Thread Size
Mi Item #05855626
MFR #H2328

Mfr description
H2328 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.22/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Thread Size  
    M140 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)