Motion
H3136

TIMKEN
H3136

Adapter Sleeve - 160 mm Bore Dia., M180 x 3 Thread Size
Mi Item #05855632
MFR #H3136
Price$1,923.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H3136

Adapter Sleeve - 160 mm Bore Dia., M180 x 3 Thread Size
Mi Item #05855632
MFR #H3136

Mfr description
H3136 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,923.39/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Thread Size  
    M180 x 3

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)