Motion
LO216

TIMKEN
LO216

Labyrinth, 90 mm Bore, Steel, NBR/Viton O-ring Material, Compatible Bore: 90 mm , 114 mm OD, 22 mm Overall Width
Mi Item #05855645
MFR #LO216
Price$631.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO216

Labyrinth, 90 mm Bore, Steel, NBR/Viton O-ring Material, Compatible Bore: 90 mm , 114 mm OD, 22 mm Overall Width
Mi Item #05855645
MFR #LO216

Mfr description
LO216 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.71/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    90 mm
  • Outside Diameter
    114 mm
  • Overall Width
    22 mm
  • Ring Inside Diameter
    90.07 mm
  • Shaft Size
    90 mm
  • Weight
    0.4170 kg
  • Width
    22 mm

Details

  • Material
    NBR/Viton O-ring, Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)