Motion
LO220

TIMKEN
LO220

Labyrinth, 4.5313 in Bore, Steel, NBR/Viton O-ring Material, 145.50 mm OD, 22 mm Overall Width
MI ITEM #05855647
MFR #LO220
List Price$408.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO220

Labyrinth, 4.5313 in Bore, Steel, NBR/Viton O-ring Material, 145.50 mm OD, 22 mm Overall Width
MI ITEM #05855647
MFR #LO220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$408.85/each for your price

Overview

Mfr description
LO220 WIDE INNER RING & HOUSED

Specifications

  • Seal Type
    Labyrinth
  • Width
    22 mm
  • Outside Diameter
    145.50 mm
  • Overall Width
    22 mm
  • Material
    NBR/Viton O-ring, Steel
  • Bore Diameter
    4.5313 in
  • Weight
    0.7260 kg
  • Ring Inside Diameter
    115.07 mm
  • Shaft Size
    115 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text