Motion
LO510

TIMKEN
LO510

Labyrinth, 45.07 mm Bore, Steel, NBR/Viton O-ring Material, 69 mm OD, 16 mm Overall Width
MI ITEM #05855674
MFR #LO510
Price$267.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO510

Labyrinth, 45.07 mm Bore, Steel, NBR/Viton O-ring Material, 69 mm OD, 16 mm Overall Width
MI ITEM #05855674
MFR #LO510

Mfr description
LO510 WIDE INNER RING & HOUSED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.58/each

Specifications

Dimensions

  • Bore Diameter
    45.07 mm
  • Outside Diameter
    69 mm
  • Overall Width
    16 mm
  • Ring Inside Diameter
    45.07 mm
  • Shaft Size
    45 mm
  • Weight
    0.1600 kg
  • Width
    16 mm

Details

  • Material
    NBR/Viton O-ring, Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)