Motion
LO511

TIMKEN
LO511

Bearing Seal - Labyrinth, 1.9688 in Bore, Steel, NBR/Viton O-ring Material, Compatible Bore: 1.9688 in , 74 mm OD, 0.6300 in, 16 mm Overall Width
Mi Item #05855675
MFR #LO511
Price$304.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO511

Bearing Seal - Labyrinth, 1.9688 in Bore, Steel, NBR/Viton O-ring Material, Compatible Bore: 1.9688 in , 74 mm OD, 0.6300 in, 16 mm Overall Width
Mi Item #05855675
MFR #LO511

Mfr description
LO511 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.62/each

Specifications

Dimensions

  • Bore Diameter
    1.9688 in
  • Compatible Bore Diameter
    1.9688 in
  • Outside Diameter
    74 mm
  • Overall Width
    0.6300 in, 16 mm
  • Ring Inside Diameter
    50.07 mm
  • Shaft Size
    50 mm
  • Weight
    0.4 lbs
  • Width
    16 mm

Details

  • Material
    NBR/Viton O-ring, Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
  • UPC_NO
    087796317833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)