Motion
LO520

TIMKEN
LO520

Labyrinth, 90 mm Bore, Steel, NBR/Viton O-ring Material, Compatible Bore: 90 mm , 145.50 mm OD, 22 mm Overall Width
Mi Item #05855683
MFR #LO520
Price$387.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO520

Labyrinth, 90 mm Bore, Steel, NBR/Viton O-ring Material, Compatible Bore: 90 mm , 145.50 mm OD, 22 mm Overall Width
Mi Item #05855683
MFR #LO520

Mfr description
LO520 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.36/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    90 mm
  • Outside Diameter
    145.50 mm
  • Overall Width
    22 mm
  • Ring Inside Diameter
    90.07 mm
  • Shaft Size
    90 mm
  • Weight
    1.2600 kg
  • Width
    22 mm

Details

  • Material
    NBR/Viton O-ring, Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)