Motion
LO528

TIMKEN
LO528

Labyrinth, 125 mm Bore, Steel, NBR/Viton O-ring Material, Compatible Bore: 125 mm , 185.50 mm OD, 26 mm Overall Width
Mi Item #05855687
MFR #LO528
Price$572.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO528

Labyrinth, 125 mm Bore, Steel, NBR/Viton O-ring Material, Compatible Bore: 125 mm , 185.50 mm OD, 26 mm Overall Width
Mi Item #05855687
MFR #LO528

Mfr description
LO528 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.34/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Compatible Bore Diameter
    125 mm
  • Outside Diameter
    185.50 mm
  • Overall Width
    26 mm
  • Ring Inside Diameter
    125.07 mm
  • Shaft Size
    125 mm
  • Weight
    2.1900 kg
  • Width
    26 mm

Details

  • Material
    NBR/Viton O-ring, Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)