Motion
LO613

TIMKEN
LO613

Labyrinth, 60.07 mm Bore, Steel, NBR/Viton O-ring Material, 99.50 mm OD, 22 mm Overall Width
MI ITEM #05855698
MFR #LO613
Price$667.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO613

Labyrinth, 60.07 mm Bore, Steel, NBR/Viton O-ring Material, 99.50 mm OD, 22 mm Overall Width
MI ITEM #05855698
MFR #LO613

Mfr description
LO613 WIDE INNER RING & HOUSED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$667.59/each

Specifications

Dimensions

  • Bore Diameter
    60.07 mm
  • Outside Diameter
    99.50 mm
  • Overall Width
    22 mm
  • Ring Inside Diameter
    60.07 mm
  • Shaft Size
    60 mm
  • Weight
    0.6010 kg
  • Width
    22 mm

Details

  • Material
    NBR/Viton O-ring, Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)