Motion
H305

TIMKEN
H305

Adapter Sleeve - 20 mm Bore Dia., M25 x 1.5 Thread Size
Mi Item #05855816
MFR #H305
Price$64.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H305

Adapter Sleeve - 20 mm Bore Dia., M25 x 1.5 Thread Size
Mi Item #05855816
MFR #H305

Mfr description
H305 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.51/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Thread Size  
    M25 x 1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)