Motion
H311

TIMKEN
H311

Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M55x2 Thread Size
Mi Item #05855818
MFR #H311
Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H311

Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M55x2 Thread Size
Mi Item #05855818
MFR #H311

Mfr description
H311 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.75/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Length  
    45 mm
  • Thread Size  
    M55x2
  • Weight
    0.76 lbs

Details

  • Lock Nut Number
    KM11
  • Lock Plate Number
    MB11
  • Lock Washer Number
    MB11
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    087796028449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)