Motion
LO36

TIMKEN
LO36

Bearing Seal - Labyrinth, 160 mm Bore, Steel, NBR O-ring Material, Compatible Bore: 160 mm , 195 mm OD, 42 mm Overall Width
Mi Item #05855821
MFR #LO36
Price$1,102.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO36

Bearing Seal - Labyrinth, 160 mm Bore, Steel, NBR O-ring Material, Compatible Bore: 160 mm , 195 mm OD, 42 mm Overall Width
Mi Item #05855821
MFR #LO36

Mfr description
LO36 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,102.42/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Compatible Bore Diameter
    160 mm
  • Outside Diameter
    195 mm
  • Overall Width
    42 mm
  • Ring Inside Diameter
    160.04 mm
  • Shaft Size
    160 mm
  • Weight
    5.3 lbs
  • Width
    42 mm

Details

  • Material
    NBR O-ring, Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
  • UPC_NO
    087796317635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)