Motion
LO48

TIMKEN
LO48

Labyrinth, 220 mm Bore, Steel, NBR O-ring Material, Compatible Bore: 220 mm , 255 mm OD, 42 mm Overall Width
Mi Item #05855825
MFR #LO48
Price$1,615.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO48

Labyrinth, 220 mm Bore, Steel, NBR O-ring Material, Compatible Bore: 220 mm , 255 mm OD, 42 mm Overall Width
Mi Item #05855825
MFR #LO48

Mfr description
LO48 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,615.41/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Compatible Bore Diameter
    220 mm
  • Outside Diameter
    255 mm
  • Overall Width
    42 mm
  • Ring Inside Diameter
    220.05 mm
  • Shaft Size
    220 mm
  • Weight
    3.0650 kg
  • Width
    42 mm

Details

  • Material
    NBR O-ring, Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)