Motion
LO60

TIMKEN
LO60

Labyrinth, 280.05 mm Bore, Steel, NBR O-ring Material, 315 mm OD, 42 mm Overall Width
MI ITEM #05855827
MFR #LO60
List Price$2,120.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO60

Labyrinth, 280.05 mm Bore, Steel, NBR O-ring Material, 315 mm OD, 42 mm Overall Width
MI ITEM #05855827
MFR #LO60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,120.12/each for your price

Overview

Mfr description
LO60 WIDE INNER RING & HOUSED

Specifications

  • Seal Type
    Labyrinth
  • Width
    42 mm
  • Outside Diameter
    315 mm
  • Overall Width
    42 mm
  • Material
    NBR O-ring, Steel
  • Bore Diameter
    280.05 mm
  • Weight
    3.6640 kg
  • Ring Inside Diameter
    280.05 mm
  • Shaft Size
    280 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text