Motion
MB26

TIMKEN
MB26

Bearing Lock Washer - 130 mm ID, 175 mm Outside Dia., 149 mm Face Dia., MB Series
Mi Item #05855831
MFR #MB26
Price$99.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
MB26

Bearing Lock Washer - 130 mm ID, 175 mm Outside Dia., 149 mm Face Dia., MB Series
Mi Item #05855831
MFR #MB26

Mfr description
MB26 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.79/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Face Diameter  
    149 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    175 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM26
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)