Motion
MB44

TIMKEN
MB44

Bearing Lock Washer - 220 mm ID, 292 mm Outside Dia., 250 mm Face Dia., MB Series
Mi Item #05855836
MFR #MB44
Price$992.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
MB44

Bearing Lock Washer - 220 mm ID, 292 mm Outside Dia., 250 mm Face Dia., MB Series
Mi Item #05855836
MFR #MB44

Mfr description
MB44 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$992.07/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Face Diameter  
    250 mm
  • Key Width
    24 mm
  • Outside Diameter Over Tangs
    292 mm
  • Tang Width  
    20 mm

Details

  • Compatible Lock Nut Number
    HM44T
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)