Motion
SUCP207-20FG1

NTN
SUCP207-20FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Stainless Steel Material
Mi Item #05855853
MFR #SUCP207-20FG1
Price$671.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP207-20FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Stainless Steel Material
Mi Item #05855853
MFR #SUCP207-20FG1

Mfr description
SUCP207-20FG1 SS PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bore Diameter
    1-1/4 in

Details

  • Bore Type
    Round
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4550253030928
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4550253030928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)