Motion
SUCP208-24FG1

NTN
SUCP208-24FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05855855
MFR #SUCP208-24FG1
Price$666.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP208-24FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05855855
MFR #SUCP208-24FG1

Mfr description
SUCP208-24FG1 SS PIL BLOCK W/SS INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.64/each

Specifications

Dimensions

  • Base Width
    2.1300 in
  • Bolt Center To Center Length
    5.3500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9400 in
  • Overall Length
    7.2400 in
  • Weight
    5.47 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    NLGI 2 NSF H1 Food Grade
  • Manufacturer Upc Number
    4550253031017
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC208-24FG1
  • UPC_NO
    4550253031017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)