Motion
SUCFL208-24FG1

NTN
SUCFL208-24FG1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material
Mi Item #05855861
MFR #SUCFL208-24FG1
Price$807.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL208-24FG1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material
Mi Item #05855861
MFR #SUCFL208-24FG1

Mfr description
SUCFL208-24FG1 2 BOLT FLANGE, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    144 mm
  • Bore Diameter  
    1-1/2 in
  • Overall Length Diameter  
    172 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359863727
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359863727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)