Motion
SUCF208-24FG1

NTN
SUCF208-24FG1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #05855867
MFR #SUCF208-24FG1
Price$619.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF208-24FG1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #05855867
MFR #SUCF208-24FG1

Mfr description
SUCF208-24FG1 4 BOLT FLANGE, STAINLESS
  • Corrosion-resistant stainless steel inserts and housings
  • Full pack solid lube provides optimal protection from water and particle contamination
  • Solid base construction withstands high temperature operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$619.35/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0158 in
  • Bore Diameter  
    1-1/2 in
  • Overall Height  
    2.0157 in
  • Overall Length Diameter  
    5.1181 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    USDA H1 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359863666
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    Stainless Steel Series
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359863666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)