Motion
SUCPPL206-19FG1

NTN
SUCPPL206-19FG1

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
MI ITEM #05855870
MFR #SUCPPL206-19FG1
List Price$500.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL206-19FG1

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
MI ITEM #05855870
MFR #SUCPPL206-19FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.46/each for your price

Overview

Mfr description
SUCPPL206-19FG1 PILLOW BLOCK
  • Corrosion-resistant thermoplastic housings with stainless steel inserts
  • Full pack solid lube provides optimal protection from water and particle contamination
  • Designed for optimal protection from mold, bacteria and chemical cleaning agents
  • USDA H1 food-grade grease fully compliant with FDA regulations

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    4.6850 in
  • Base To Bore Centerline
    1.6875 in
  • Locking Device
    Set Screw
  • Housing Material
    Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.7952 in
  • Overall Length
    6.3780 in
  • Overall Width
    1.4961 in
  • Lubricant
    USDA H11
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCPPL
  • UPC_NO
    4550253053972
  • Bearing Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4550253053972
  • Features & Benefits
    • Corrosion-resistant thermoplastic housings with stainless steel inserts • Full pack solid lube provides optimal protection from water and particle contamination • Designed for optimal protection from mold, bacteria and chemical cleaning agents • USDA H1 food-grade grease fully compliant with FDA regulations
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text